Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel
Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel
Product Details
Product Details
- High-efficiency 1.2 gpm flow helps save water without compromising performance
- Smooth handle control with comfort glide technology maintains the same reliable operability over time
- Diamond-like carbon coated ceramic cartridge for ultimate durability and protection against friction
- Safe design, low-conductivity materials keep handles from getting too warm
- Solid brass construction with durable chrome finish
- ADA, WaterSense®, CALGreen, and CEC compliant
-
Lead Law Compliant
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Drain Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 7-3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 7-3/8 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 5-1/4 in
- Maximum Deck Thickness:
- 2 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Spout Height:
- 3-1/4 in
- Spout Reach:
- 4-3/14 in
- Spout Type:
- Fixed
- Trim Only:
- No
- UPC:
- 739268372214
- WaterSense Labeled:
- Yes
- Width:
- 1-3/4 in