This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

TOTO

Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #TTLP03301UCP
  • Item #8028296
  • Manufacturer Part #TLP03301U#CP
5 out of 5 Customer Rating
Brand image
TOTO

Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #TTLP03301UCP
  • Item #8028296
  • Manufacturer Part #TLP03301U#CP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • High-efficiency 1.2 gpm flow helps save water without compromising performance
  • Smooth handle control with comfort glide technology maintains the same reliable operability over time
  • Diamond-like carbon coated ceramic cartridge for ultimate durability and protection against friction
  • The single-lever allows for simple control over temperature and volume
  • Safe design, low-conductivity materials keep handles from getting too warm
  • Solid brass construction with durable chrome finish
  • ADA, WaterSense®, CALGreen, and CEC compliant
  • Included items: Spout and handle, metal pop-up drain and rod, and water supply hoses
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
12-3/8
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Type:
Lever
Height:
12-3/8
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
9
Maximum Deck Thickness:
2
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
9-7/16
Spout Reach:
6-13/20
Spout Type:
Fixed
Trim Only:
No
UPC:
739268370562
WaterSense Labeled:
Yes
Width:
2-1/2