This product requires certification to purchase.

Single Handle Wall Mount Bathroom Sink Faucet in Polished Chrome Lever Handle

TOTO

Single Handle Wall Mount Bathroom Sink Faucet in Polished Chrome Lever Handle

  • Fast #
  • Part #TTLG03308UCP
  • Item #7660580
  • Manufacturer Part #TLG03308U#CP
5 out of 5 Customer Rating
Brand image
TOTO

Single Handle Wall Mount Bathroom Sink Faucet in Polished Chrome Lever Handle

  • Fast #
  • Part #TTLG03308UCP
  • Item #7660580
  • Manufacturer Part #TLG03308U#CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Stately and gorgeous wall-mount faucet
  • High-efficiency 1.2 GPM flow helps save water without compromising performance
  • Smooth handle control with COMFORT GLIDE™ technology maintains the same reliable operability over time
  • Diamond-Like Carbon coated ceramic cartridge for ultimate durability and protection against friction
  • Safe design, low-conductivity materials keep handles from getting too warm
  • Solid brass construction with durable chrome finish
  • ADA, WaterSense®, CALGreen, and CEC compliant
  • Included parts: Spout and handle, valve
  • Purchased separately: drain assembly.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Wall Mount
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Included:
No
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
4 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
10 in
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Origin:
Global
Spout Reach:
7-7/8 in
Spout Type:
Fixed
UPC:
739268341845
WaterSense Labeled:
Yes