Soap Dispenser in Polished Chrome
This product has been replaced by
Manufacturer Part #TLK07001G#CP
Soap Dispenser in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Sensor operated foaming soap dispenser
- Smart sensor detects user presence and automatically dispenses measured application of foam soap
- Smart Sensor with Aerated Flow
- ADA Compliant
- Includes 1 Spout, mounting hardware and supply lines
- Purchase separately: Corresponding controller base unit with reservoir, TOTO Biodegradable, Green Seal™ Soap (#TSFB) , and optional sub-tank.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Name:
- Polished Chrome
- Height:
- 2-3/8
- Length:
- 5-5/8
- Material:
- Brass
- Spout Height:
- 1/8
- Spout Reach:
- 5-5/8
- Type:
- DERPTWH
- UL Listed:
- No
- UPC:
- 739268355422
- Width:
- 1-1/2