Elongated Closed Front Toilet Seat in Ebony
SoftClose® Elongated Closed Front Toilet Seat in Ebony
Package Quantity Info:
Each: 1 Pallet: 108-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Slow Closing Seat and Lid action designed for a gentle, softer close
- For Use with Elongated Front Bowls
- Solid High-Impact, High Gloss Polypropylene
- Classic Design Seat
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- SoftClose®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Ebony
- GSA Approved:
- No
- Height:
- 2-5/8 in
- IAPMO Listed:
- No
- Length:
- 18-1/2 in
- Material:
- Plastic
- NSF Certified:
- No
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- UPC:
- 739268548695
- Width:
- 14 in