This product requires certification to purchase.

Round Closed Front Toilet Seat with Cover in Sedona Beige

TOTO

SoftClose® Round Closed Front Toilet Seat with Cover in Sedona Beige

  • Fast #
  • Part #TSS11312
  • Item #1439600
  • Manufacturer Part #SS113#12
5 out of 5 Customer Rating
Brand image
TOTO

SoftClose® Round Closed Front Toilet Seat with Cover in Sedona Beige

  • Fast #
  • Part #TSS11312
  • Item #1439600
  • Manufacturer Part #SS113#12
5 out of 5 Customer Rating

X Points

Color Finish Name: Sedona Beige Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 108
Looking for compatible parts?

Product Details

Product Details

  • Slow Closing Seat and Lid action designed for a gentle, softer close
  • For Use with Round Front Bowls
  • Solid High-Impact, High Gloss Polypropylene
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
SoftClose®
Color Finish Category:
Neutrals
Color Finish Name:
Sedona Beige
Fits Brand:
TOTO
Height:
3-1/8 in
Length:
16-1/2 in
Material:
Plastic
Seat Type:
Toilet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Round
Toilet Seat Type:
Closed Front With Cover
UPC:
739268382794
Width:
14 in