This product requires certification to purchase.

1.28 gpf Elongated One Piece Toilet in Cotton

This product has been replaced by

SOIREE ONE-PIECE TOILET CEF W/ TRIM & SEAT COTTON
TOTO 1.28 gpf One Piece Toilet with Trim and Seat in Cotton
Manufacturer Part #MS964124CEFG#01
TOTO

Soiree® 1.28 gpf Elongated One Piece Toilet in Cotton

  • Fast #
  • Part #TMS964214CEFG01
  • Item #3967442
  • Manufacturer Part #MS964214CEFG#01
5 out of 5 Customer Rating
Brand image

This product has been replaced by

SOIREE ONE-PIECE TOILET CEF W/ TRIM & SEAT COTTON
TOTO 1.28 gpf One Piece Toilet with Trim and Seat in Cotton
Manufacturer Part #MS964124CEFG#01
TOTO

Soiree® 1.28 gpf Elongated One Piece Toilet in Cotton

  • Fast #
  • Part #TMS964214CEFG01
  • Item #3967442
  • Manufacturer Part #MS964214CEFG#01
5 out of 5 Customer Rating

X Points

Color Finish Name: Cotton Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Elongated one-piece Skirted Design toilet, easier to maintain versus a two-piece toilet
  • 1.28 gallons per flush TORNADO FLUSH™ system with a powerful centrifugal rinse
  • TOTO’s extraordinarily smooth CEFIONTECT glaze minimizes waste from sticking to porous, ceramic surfaces.
  • SoftClose® seat included.
  • ADA, WaterSense®, CALGreen, and CEC compliant
  • May be adapted for 10" or 14" rough-in with optional TOTO parts: TSU03W.10R or TSU03W.14R (sold separately)
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Soiree®
Color Finish Category:
Whites
Color Finish Name:
Cotton
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Bowl Height:
16-1/8 in
Toilet Bowl Length:
28-1/8 in
Toilet Bowl Width:
14 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Toilet Type:
One Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
UPC:
739268157538
WaterSense Labeled:
Yes