California Energy Commission Registered 1.28 1 Piece Closet Chrome TRIP Lever Ebony (Black Pearl)
This product has been replaced by
Manufacturer Part #MS964124CEF#51
Soiree® California Energy Commission Registered 1.28 1 Piece Closet Chrome TRIP Lever Ebony (Black Pearl)
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 6-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Elongated one-piece Skirted Design toilet, easier to maintain versus a two-piece toilet
- 1.28 gallons per flush Tornado Flush™ system with a powerful centrifugal rinse
- SoftClose® seat included.
- Left-hand chrome trip lever
- ADA, WaterSense®, CALGreen, and CEC compliant
- May be adapted for 10" or 14" rough-in with optional TOTO parts: TSU03W.10R or TSU03W.14R (sold separately)R
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Soiree®
- Length:
- 28-1/8
- Material:
- Vitreous China
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Trip Lever Location:
- Left-Hand
- Type:
- TMS964214CEF51
- UPC:
- 739268157583
- WaterSense Labeled:
- Yes
- Width:
- 17-3/4