Elongated One Piece Toilet Less Seat in Cotton White
Soiree Elongated One Piece Toilet Less Seat in Cotton White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 6-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Elongated one-piece Skirted Design toilet, easier to maintain versus a two-piece toilet
- 1.28 gallons per flush TORNADO FLUSH system with a powerful centrifugal rinse
- TOTO’s extraordinarily smooth CeFiONtect glaze minimizes waste from sticking to porous, ceramic surfaces.
- ADA, WaterSense®, CALGreen, and CEC compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Collection:
- Soiree
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton White
- Depth:
- 28-1/8
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Type:
- One Piece
- Trip Lever Location:
- Left-Hand
- Type:
- TCST964CEFGAT4001
- UPC:
- 739268454972
- WaterSense Labeled:
- Yes