Solenoid and Diaphragm Assembly for EcoPower®
Solenoid and Diaphragm Assembly for EcoPower®
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Solenoid unit assembly for Eco EFV
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- EcoPower® TET1GNC Series
- Handle Material:
- Metal
- Material:
- Metal
- Product Type:
- Diaphragm Assembly, Solenoid Unit
- UPC:
- 739268185616
- WaterSense Labeled:
- Yes