1-Bowl Wall Mount Lavatory Sink in Cotton
Supreme® 1-Bowl Wall Mount Lavatory Sink in Cotton
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
This product includes
TOTO Vitreous China Shroud in Cotton
Part #THT24201
- Slender, space-saving, oval wall-mount design
- Shroud serves to hide outlet and supply lines
- CeFiONtect™ ceramic glaze prevents debris and mold from sticking to ceramic surfaces, leading to fewer chemicals and less water in cleaning
- 8 inch center faucet holes
- Complete with mounting hardware
- Rear overflow
- ADA Compliant when installed without shroud
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Supreme®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Drain Opening:
- 1-1/4 in
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 19-5/8 in
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 739268024540
- Vessel Only:
- Yes
- WaterSense Labeled:
- Yes