22-7/8 x 19-5/8 in. Oval Wall Mount Bathroom Sink in Cotton
Supreme® 22-7/8 x 19-5/8 in. Oval Wall Mount Bathroom Sink in Cotton
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Slender, space-saving, oval wall-mount design
- Shroud serves to hide outlet and supply lines
- CeFiONtect™ ceramic glaze prevents debris and mold from sticking to ceramic surfaces, leading to fewer chemicals and less water in cleaning
- Single faucet hole
- Complete with mounting hardware
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Supreme®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Drain Opening:
- 1-1/4
- GSA Approved:
- Yes
- IAPMO Listed:
- Yes
- Length:
- 22-7/8
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Shape:
- Oval
- Sink Bowl Size:
- 20-1/2 in x 13-1/4 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 739268024588
- WaterSense Labeled:
- Yes
- Width:
- 19-5/8