23 x 20 in. 1- Hole Pedestal Bathroom Sink in Cotton
Supreme® 23 x 20 in. 1- Hole Pedestal Bathroom Sink in Cotton
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Elegant, yet simple oval design
- Vitreous China pedestal and sink combination complete with mounting hardware
- CeFiONtect™ ceramic glaze prevents debris and mold from sticking to ceramic surfaces, leading to fewer chemicals and less water in cleaning
- Universal Height: 34" rim provides a more comfortable position across a wide range of users
- Rear overflow
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Supreme®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Drain Opening:
- 1-1/4
- Length:
- 22-7/8
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- Yes
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Shape:
- Oval
- Sink Bowl Size:
- 20-1/2 in x 13-1/4 in
- Sink Installation Type:
- Pedestal Sets
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 739268025233
- Vessel Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 19-5/8