This product requires certification to purchase.

23 x 20 in. Three Hole Pedestal and Wall Mount Bathroom Sink in Colonial White

TOTO

Supreme® 23 x 20 in. Three Hole Pedestal and Wall Mount Bathroom Sink in Colonial White

  • Fast #
  • Part #TLT2414G11
  • Item #1717684
  • Manufacturer Part #LT241.4G#11
4.1 out of 5 Customer Rating
Brand image
TOTO

Supreme® 23 x 20 in. Three Hole Pedestal and Wall Mount Bathroom Sink in Colonial White

  • Fast #
  • Part #TLT2414G11
  • Item #1717684
  • Manufacturer Part #LT241.4G#11
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 22-7/8" x 19-5/8"
  • CEFIONTECT® ceramic glaze - prevents debris and mold from sticking to ceramic surfaces, leading to fewer chemicals and less water in cleaning
  • Elegant styling
  • Rear overflow
  • Vitreous China wall-mount and lavatory combination complete with mounting hardware
  • ADA Compliant: Lavatory only without shroud
  • Requires Certification
Dimensions & Measurements
Drain Opening
1-1/4 in
Faucet Center Size
4 in
Length
22-7/8 in
Sink Bowl Size
20-1/2 in x 13-1/4 in
Sink Size Range
20 in - 25.99 in
Width
19-5/8 in
Included Components
Overflow Included
Yes
Characteristics & Features
Collection
Supreme®
Color Finish Category
Whites
Color Finish Name
Colonial White
Number of Bowls
1
Number of Holes
3 Hole
Pedestal Only
Yes
Shape
Oval
Sink Installation Type
Pedestal, Wall Mount
Sink Material
Vitreous China
Vessel Only
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
WaterSense Labeled
No
UPC
739268680135