This product requires certification to purchase.

22-7/8 in. Wall Mount Oval Vitreous China Bathroom Sink in Cotton

TOTO

Supreme® 22-7/8 in. Wall Mount Oval Vitreous China Bathroom Sink in Cotton

  • Fast #
  • Part #TLT2418G01
  • Item #1687057
4.1 out of 5 Customer Rating
Brand image
TOTO

Supreme® 22-7/8 in. Wall Mount Oval Vitreous China Bathroom Sink in Cotton

  • Fast #
  • Part #TLT2418G01
  • Item #1687057
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Cotton Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 16
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2M
ASME:
ASME A112.19.2, ASME A112.19.2M
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Supreme®
Color Finish Category:
Whites
Color Finish Name:
Cotton
Drain Opening:
1-1/4 in
Faucet Center Size:
8 in
GSA Approved:
No
IAPMO Listed:
Yes
Length:
22-7/8 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Overflow Included:
Yes
Shape:
Oval
Sink Bowl Size:
20-1/2 in x 13-1/4 in
Sink Installation Type:
Wall Mount
Sink Material:
Vitreous China
Sink Size Range:
20 in - 25.99 in
WaterSense Labeled:
Yes
Width:
19-5/8 in