This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Polished Chrome

TOTO

T28S51S Series Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #TTLE31002U1CP
  • Item #9560856
  • Manufacturer Part #TLE31002U1#CP
3.6 out of 5 Customer Rating
Brand image
TOTO

T28S51S Series Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #TTLE31002U1CP
  • Item #9560856
  • Manufacturer Part #TLE31002U1#CP
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Electronic touchless sensor faucet dispenses water without contact
  • Pairs with TOTO EWATER+® TLE2502U AC controller system
  • EWATER+ technology mists the drain area with electrolyzed water, reducing the need for harsh cleaning chemicals
  • Equipped with a 0.5 gpm water-saving flow rate
  • 10 second on-demand water flow; uses only 0.08 gallons per cycle
  • ECO CAP aerating technology balances the amount of air bubbles in the water for a comfortable experience while saving water
  • Water flows only when needed and cannot be accidentally left running
  • Strategic location of sensor at tip of spout for instant response time
  • Beautiful and durable chrome plated spout body
  • CEC and CAL Green compliant
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Sensor
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA C22.2 No. 14, CSA C22.2 No. 68
Collection:
T28S51S Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Height:
6-1/8
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2
NSF:
NSF 372
NSF Certified:
Yes
Number of Holes:
1 Hole
Power Source:
Battery
Proposition 65:
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects, and other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
3-5/8
Spout Reach:
4-5/8
Spout Type:
Fixed
UL Listed:
Yes
UPC:
739268411630
Width:
1-5/16