Tank Lid for Power Gravity Toilets
Tank Lid for Power Gravity Toilets
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 324-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Tank Lid for CST854 and CST853 toilet models
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Material:
- Vitreous China
- Type:
- TTCU854CRP01
- UPC:
- 739268085404