Tank Lid in Cotton
Tank Lid in Cotton
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 276-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Carusoe® CST715D Toilet Tank
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- UPC:
- 739268182608
- WaterSense Labeled:
- No