Tank Lid in Cotton
Tank Lid in Cotton
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 483-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- MS863113E
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Height:
- 3
- Length:
- 20
- Material:
- Vitreous China
- UPC:
- 739268127500
- WaterSense Labeled:
- No
- Width:
- 7-1/2