Elongated Toilet Bidet Seat Lid Assembly in Cotton
Elongated Toilet Bidet Seat Lid Assembly in Cotton
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 36-
Pick Up Not AvailableNot available in CA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in CA
Product Details
Product Details
- Replacement toilet seat for select Toto toilets
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Fits Brand:
- TOTO
- Seat Type:
- Toilet
- Toilet Seat Shape:
- Elongated
- UPC:
- 739268234345