Tank Lid in Cotton
Tank Lid in Cotton
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- S300E
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- UPC:
- 739268234383
- WaterSense Labeled:
- Yes