This product requires certification to purchase.

Tank Lid in Cotton

TOTO

Tank Lid in Cotton

  • Fast #
  • Part #TTHU959601
  • Item #7574664
  • Manufacturer Part #THU9596#01
3.6 out of 5 Customer Rating
Brand image
TOTO

Tank Lid in Cotton

  • Fast #
  • Part #TTHU959601
  • Item #7574664
  • Manufacturer Part #THU9596#01
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 10
Discontinued

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
BAA Compliant:
No
Brand Model Compatibility:
Neorest 550H
Color Finish Category:
Whites
Color Finish Name:
Cotton
UPC:
739268248632
WaterSense Labeled:
Yes