Tank Lid in Cotton
Tank Lid in Cotton
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- SW2033 and SW2034
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Product Type:
- Elongated Lid Assembly
- WaterSense Labeled:
- No