Tank Lid with Velcro Tape in Cotton White
Tank Lid with Velcro Tape in Cotton White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Cotton finish provides soft neutral sophistication for premium bathroom fixtures
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Type:
- R49041
- UPC:
- 739268337558
- WaterSense Labeled:
- No