Sensor Bathroom Sink Faucet in Polished Chrome
TEL1B5 Series Sensor Bathroom Sink Faucet in Polished Chrome
Product Details
Product Details
- Beautiful, sleek design electronic touchless sensor faucet
- Pairs with TOTO® ECOPOWER® self-generating hydro powered system
- Easy, single- hole mount installation with no wiring, and low-cost maintenance
- Vandal resistant aerator housing
- Durable chrome plated spout body
- Equipped with a 0.5 GPM water-saving flow rate
- ADA compliant
- Strategic location of sensor at tip of spout for instant response time
- Included items: ECOPOWER® spout body only
- Purchase separately: ECOPOWER 0.5 GPM required controller and optional mixing valve for water that is not premixed
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1M
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- TEL1B5 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 7-5/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Height:
- 7-11/16 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2 in
- NSF:
- NSF 372 2011
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Proposition 65:
- This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects, and other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 6-1/2 in
- Spout Reach:
- 6 in
- Spout Type:
- Fixed
- Trim Only:
- No
- Type:
- TTLE23007U1CP
- UL Listed:
- No
- UPC:
- 739268411272
- Vandal Resistant:
- Yes
- Width:
- 1-15/16 in