Thermostatic Mixing Valve with 2-way Diverter for Mini Unit™ TBN01001U Rough-in Box
Thermostatic Mixing Valve with 2-way Diverter for Mini Unit™ TBN01001U Rough-in Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Two way diverter and temperature control trim with anti-scald safety stop
- Positive shut-off position
- Unobtrusive twist assist for a clean aesthetic
- Thin escutcheon at approximately 10 mm
- Solid brass construction and finished with corrosion-resistant chrome plating
- ASSE certified SAFETY THERMO™ (SMA) thermostatic mixing valve for fast, responsive scald protection
- For use with separately sold TOTO MINI UNIT™, TBN01001U
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.1016, ASME 112.18.1
- ASSE Standards:
- ASSE 1016
- Brand Model Compatibility:
- Mini Unit™ TBN01001U Rough-in Box
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.16, CSA B125.1
- Faucet Type:
- Shower Faucet
- Height:
- 5-1/8 in
- IAPMO Listed:
- Yes
- Length:
- 3-7/16 in
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- UPC:
- 739268342187
- Valve Body Material:
- Brass
- Valve Type:
- Thermostatic Valve
- Width:
- 5-1/8 in