This product requires certification to purchase.

1 gpf Manual Flush Valve

TOTO

TMU1NNC Series 1 gpf Manual Flush Valve

  • Fast #
  • Part #TTMU1NNC12
  • Item #2370382
  • Manufacturer Part #TMU1NNC-12
4.2 out of 5 Customer Rating
Brand image
TOTO

TMU1NNC Series 1 gpf Manual Flush Valve

  • Fast #
  • Part #TTMU1NNC12
  • Item #2370382
  • Manufacturer Part #TMU1NNC-12
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 208
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
TMU1NNC Series
Flow Rate:
1.0 gpf
Flow Rate Range:
.25 gpf - 1.0 gpf
Flush Type:
Manual
Flush Valve Application:
Urinal
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spud Location:
Top
Spud Size:
3/4 in
UPC:
739268948440
Valve Size:
3/4 in
WaterSense Labeled:
No