Toilet Flange Pipe for WT174M Neorest® In Wall Tank System
Toilet Flange Pipe for WT174M Neorest® In Wall Tank System
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in FL
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Brand Model Compatibility:
- Neorest® WT174M
- Product Type:
- Flange Pipe
- UL Listed:
- No
- UPC:
- 739268332386
- WaterSense Labeled:
- No