TOTO GF SERIES 1.2 GPM TWO LEVER HANDLE WIDESPREAD BATHROOM SINK FAUCET BRUSHED NICKEL - TLG11201UA#BN
TOTO GF SERIES 1.2 GPM TWO LEVER HANDLE WIDESPREAD BATHROOM SINK FAUCET BRUSHED NICKEL - TLG11201UA#BN
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- A SMOOTH OPERATOR - The faucet features ceramic disc valves that glide back and forth, moderating water flow while protecting against wear. The handles are quarter-turn, allowing the water to turn on and off much faster than older, full turn handles.
- LUXURY EXEMPLIFIED - For over 100 years, TOTO has made a reputation for using the finest quality materials. Faucet spouts and handles are solid metal and feature a durable finish. NEVER WORRY ABOUT TOUCHING A HOT HANDLE - Safe, low-conductivity materials are selected to prevent handles from getting too warm.
- WATER SAVINGS WITHOUT SACRIFICING PERFORMANCE - The WaterSense certified and CEC compliant faucet uses 1.2 gallons of water per minute, offering water savings with no compromise to your shower experience. The faucet is ADA compliant.
- LIFETIME WARRANTY - TOTO residential shower and faucets are backed by our Limited Lifetime Warranty. Quality you can depend on and top notch customer service from a company you can trust.
- ELEGANT AND SOPHISTICATED WIDESPREAD INSTALLATION - The faucet can be installed into three-hole decks with a spread range of 8 to 11 inches
- Reliable ceramic disk valve cartridge technology
- ADA, WaterSense®, CALGreen, and CEC compliant
- Included items: Spout, handles, hot and cold water valves, valve-to-spout hoses, metal pop-up drain and rod
- Purchased separately: water supply hoses
-
Lead Law Compliant
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Proposition 65:
- This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects, and other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 5-15/16
- Spout Reach:
- 4-9/16
- Type:
- TTLG11201UBN
- UPC:
- 739268403048
- WaterSense Labeled:
- Yes