TOTO GF TWO LEVER HANDLE DECK-MOUNT ROMAN TUB FILLER TRIM POLISHED CHROME - TBG11201UA#CP
TOTO GF TWO LEVER HANDLE DECK-MOUNT ROMAN TUB FILLER TRIM POLISHED CHROME - TBG11201UA#CP
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Deck-Mount widespread tub filler
- Lever handles offers control over temperature and volume
- Solid brass construction with durable corrosion resistant finish
- Safe design, low-conductivity materials keep handles from getting too warm
- Fluid and minimalistic design with gooseneck spout
- Requires TOTO TBN02201U three hole tub filler rough-in and connecting tubes sold separately
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Height:
- 12-63/1000
- Length:
- 9-5/8
- Proposition 65:
- This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects, and other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 7-7/16
- Type:
- TTBG11201UCP
- UPC:
- 739268403086
- WaterSense Labeled:
- Yes