TOTO HELIX WALL-MOUNT ECOPOWER 0.5 GPM TOUCHLESS BATHROOM FAUCET WITH MIXING VALVE POLISHED CHROME - T26L51EM#CP
TOTO HELIX WALL-MOUNT ECOPOWER 0.5 GPM TOUCHLESS BATHROOM FAUCET WITH MIXING VALVE POLISHED CHROME - T26L51EM#CP
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- NO EXTERNAL WIRING OR BATTERY REPLACEMENT - Powered by the force of running water. The ECOPOWER system generates and stores an electrical current to power the faucet. It is highly efficient and replenishes power stores with no minimum daily usage.
- WATER FLOWS EASILY WITHOUT SEARCHING FOR THE SENSOR - The sensor is strategically positioned underneath the spout head to accurately sense the hands for touchless use. The sensor is concealed within the spout body for a beautiful aesthetic.
- STOPS AUTOMATICALLY TO PREVENT WATER WASTE - The on-demand system allows water flow only when needed. When hands are present, the water will flow. When hands are removed, the water will stop.
- EXCELLENCE IN WATER SAVINGS - The 0.5 GPM 10 second on-demand faucet uses only 0.08 gallons per cycle and is CEC and CALGreen compliant. The ECO CAP aerating technology balances the amount of air bubbles in the water for a comfortable experience while saving water.
- EASY INSTALLATION AND LOW-COST MAINTENANCE - Included items: spout, operating controller, mixing valve, and mounting hardware included. Purchased separately: water supply line for G 1/2 inch connection.
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Bathroom Faucet Type:
- Wall Mount
- Battery Type:
- Lithium
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 0.5 gpm
- Height:
- 2-13/16 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 9-1/2 in
- Number of Holes:
- 1 Hole
- Proposition 65:
- This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects, and other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Reach:
- 8-7/8 in
- UPC:
- 739268416055
- WaterSense Labeled:
- Yes
- Width:
- 2-13/16 in