1/2 in. NPT Diverter Valve in Polished Chrome
Transitional 1/2 in. NPT Diverter Valve in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Corrosion resistant solid brass body
- 1/2 inch NPT connections
- Ceramic disk valve cartridge
- Meets California water efficiency CEC leakage regulations
- 2 independent outlets
- No positive shut-off position
- For use with the separately sold TOTO two-way diverter trim without off, TBV01103U (round) or TBV02103U (square)
Specifications
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Transitional
- End Connection 1:
- NPT
- End Connections:
- NPT
- Height:
- 2-3/4
- IAPMO Listed:
- Yes
- UPC:
- 739268342576
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Diverter Valve
- WaterSense Labeled:
- Yes