This product requires certification to purchase.

2 gpm 5-Function Showerhead in Polished Chrome

TOTO

Transitional Series A 2 gpm 5-Function Showerhead in Polished Chrome

  • Fast #
  • Part #TTS200AL65CP
  • Item #7046864
  • Manufacturer Part #TS200AL65#CP
5 out of 5 Customer Rating
Brand image
TOTO

Transitional Series A 2 gpm 5-Function Showerhead in Polished Chrome

  • Fast #
  • Part #TTS200AL65CP
  • Item #7046864
  • Manufacturer Part #TS200AL65#CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 462
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Modern and sleek design that adds style to any bathroom décor
  • Customize your experience with multiple spray modes including a pause feature
  • WaterSense certified low-flow rate of 2.0 gpm
  • 5 inch diameter spray plate
  • Durable brass construction with corrosion free finish and rubber nozzles that help to prevent limescale buildup
  • Standard G 1/2inch connection
  • Included parts: showerhead assembly
  • Purchase separately: 6 inch shower arm (TS200N6)
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Transitional Series A
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
5-3/8 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
IAPMO Listed:
Yes
Length:
3-1/16 in
NSF Certified:
No
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Flow Rate:
2 gpm
Showerhead Function:
Multi
Spray Type:
Multifunction
UPC:
739268206748
WaterSense Labeled:
Yes