Multi Full,Massage,Mist and Pause Showerhead in Polished Nickel
Transitional Series A Multi Full,Massage,Mist and Pause Showerhead in Polished Nickel
Package Quantity Info:
Each: 1 Pallet: 462-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Modern and sleek design that adds style to any bathroom décor
- Customize your experience with multiple spray modes including a pause feature
- WaterSense certified low-flow rate of 2.0 gpm
- 5 inch diameter spray plate
- Durable brass construction with corrosion free finish and rubber nozzles that help to prevent limescale buildup
-
Green
Documents
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Transitional Series A
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 5-3/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Height:
- 5-3/8 in
- IAPMO Listed:
- Yes
- Length:
- 3-1/16 in
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Shape:
- Round
- Showerhead Flow Rate:
- 2.0 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage, Mist, Pause
- UPC:
- 739268206755
- WaterSense Labeled:
- Yes
- Width:
- 3-3/8 in