This product requires certification to purchase.

Multi Function Hand Shower in Brushed Nickel

TOTO

Transitional Series A Multi Function Hand Shower in Brushed Nickel

  • Fast #
  • Part #TTS200F55BN
  • Item #7047610
  • Manufacturer Part #TS200F55#BN
4.2 out of 5 Customer Rating
Brand image
TOTO

Transitional Series A Multi Function Hand Shower in Brushed Nickel

  • Fast #
  • Part #TTS200F55BN
  • Item #7047610
  • Manufacturer Part #TS200F55#BN
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Modern and sleek design that adds style to any bathroom décor
  • Offers improved comfort and flexibility over traditional fixedshowerheads
  • Customize your experience with multiple spray modes including a pause feature
  • Maximum flow rate of 2.5 gpm
  • 4 inch diameter spray plate
  • Durable brass construction with corrosion free finish and rubber nozzles that help to prevent limescale buildup
  • Standard G 1/2 inch connection
  • Included parts: handshower only
  • Purchase separately: Wall Mount (TS101R); Shower Arm Mount (TS101S ); Handshower Wall-Mount (TS101V); Shower Hose 60 inch (TS101W60)
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Transitional Series A
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Hand Shower Diameter:
4 in
Hand Shower Flow Rate:
2.5 gpm
Height:
9-1/16 in
Hose Included:
No
IAPMO Listed:
Yes
Length:
4-9/16 in
Showerhead Function:
Multi
Spray Type:
Rinse, Aerated, Massage, Mist, Pause
UPC:
739268206113
WaterSense Labeled:
Yes
Width:
4-1/2 in