TRIM
TRIM
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Deck-Mount widespread tub filler
- Lever handles offers control over temperature and volume
- Solid brass construction with durable corrosion resistant finish
- Safe design, low-conductivity materials keep handles from getting too warm
- Fluid and bold design
- Requires TOTO TBN02201U three hole tub filler rough-in and connecting tubes sold separately
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Faucet Connection Size:
- 1/2 in
- Height:
- 5-1/4
- Length:
- 10-781/1000
- Spout Height:
- 3-5/8
- Type:
- TTBG09201UPN
- UPC:
- 739268371811
- WaterSense Labeled:
- Yes