TRIM
TRIM
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Deck-Mount widespread tub filler
- Lever handles offers control over temperature and volume
- Solid brass construction with durable corrosion resistant finish
- Safe design, low-conductivity materials keep handles from getting too warm
- Bold and refined design
- Requires TOTO TBN02201U three hole tub filler rough-in and connecting tubes sold separately
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Faucet Connection Size:
- 1/2 in
- Height:
- 5-1/8
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-7/8
- Spout Height:
- 4-5/16
- Type:
- TTBG10201UBN
- UPC:
- 739268372146
- WaterSense Labeled:
- Yes