TRIP LEV BONE
TRIP LEV BONE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Left Hand Tank Lever with Arm
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Handle Type:
- Trip Lever
- Material:
- Metal
- Type:
- TTHU80803A
- UPC:
- 739268404342
- WaterSense Labeled:
- No