Trip Lever for ST743S#01 Toilet Tank in Colonial White
This product has been replaced by
Manufacturer Part #THU808#11-A
Trip Lever for ST743S#01 Toilet Tank in Colonial White
Package Quantity Info:
Each: 1 Pallet: 2480-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Left Hand Tank Lever with Arm
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Brand Model Compatibility:
- ST743S#01 Toilet Tank
- Color Finish Category:
- Whites
- Color Finish Name:
- Colonial White
- Material:
- Metal
- UL Listed:
- No
- UPC:
- 739268405806
- WaterSense Labeled:
- No