This product requires certification to purchase.

Trip Lever Handle in Polished Nickel

TOTO

Trip Lever Handle in Polished Nickel

  • Fast #
  • Part #TTHU466PN
  • Item #7586585
  • Manufacturer Part #THU466#PN
5 out of 5 Customer Rating
Brand image
TOTO

Trip Lever Handle in Polished Nickel

  • Fast #
  • Part #TTHU466PN
  • Item #7586585
  • Manufacturer Part #THU466#PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Used for Promenade II 1G Toilet
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Promenade®II CST404CUF, CST404CUFG and CST404CUFRG Close Coupled Toilets
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Handle Type:
Lever
NSF Certified:
No
UPC:
739268335783