Trip Lever in Brushed Nickel
Trip Lever in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- CT494CEFGT40, MS494124CEMF(R)G, MS494234CEMF(R)G, MW4943044CEMFG(A), MW4943054CEMFG(A), SS124, SS234, ST494MA, ST494MA, ST494MR, SW3044AT40, SW30554AT40
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Handle Type:
- Trip Lever
- UL Listed:
- No
- UPC:
- 739268294677
- WaterSense Labeled:
- Yes