Trip Lever in Brushed Nickel
Trip Lever in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- C404CUF, C404CUFG, CST404CEF, CST404CEFG, CST404CEFRG, ST403E, ST403ER
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Handle Type:
- Trip Lever
- Trip Lever Location:
- Right-Hand
- UPC:
- 739268328808
- WaterSense Labeled:
- Yes