Trip Lever in Brushed Nickel
Trip Lever in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Promenade® II MS814224CUF, MS814224CUFG and MS814224CUFRG One Piece Toilets
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Handle Type:
- Trip Lever
- Number of Handles:
- Single Handle
- UL Listed:
- No
- UPC:
- 739268335776
- WaterSense Labeled:
- No