This product requires certification to purchase.

Trip Lever in Brushed Nickel

TOTO

Trip Lever in Brushed Nickel

  • Fast #
  • Part #TTHU485BN
  • Item #7574819
  • Manufacturer Part #THU485#BN
5 out of 5 Customer Rating
Brand image
TOTO

Trip Lever in Brushed Nickel

  • Fast #
  • Part #TTHU485BN
  • Item #7574819
  • Manufacturer Part #THU485#BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Brand Model Compatibility:
C454CUFGT40, C454CUFT40, MS454124CUF(R)(G), MW4543046CUFG(A), MW4543056CUFG(A), MW4543074CUFG, MW4543084CUFG, SS124, ST453UA, ST453UR, SW3046AT40, SW3056AT40, SW3074T40, SW3084T40
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Handle Type:
Trip Lever
Trip Lever Location:
Right-Hand
UPC:
739268328747
WaterSense Labeled:
No