Trip Lever in Cotton
Trip Lever in Cotton
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- C404CUF, C404CUFG, CST404CEF, CST404CEFG, CST404CEFRG, ST403E, ST403ER
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton White
- Handle Type:
- Trip Lever
- Trip Lever Location:
- Right-Hand
- UPC:
- 739268328822
- WaterSense Labeled:
- No