Trip Lever in Cotton
Trip Lever in Cotton
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Drake® MS746124CEMFG Close Coupled Toilet
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton White
- Handle Type:
- Lever
- UPC:
- 739268362048
- WaterSense Labeled:
- No