Trip Lever in Cotton White
Trip Lever in Cotton White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- CT494CEFGT40, MS494124CEMF(R)G, MS494234CEMF(R)G, MW4943044CEMFG(A), MW4943054CEMFG(A), SS124, SS234, ST494MA, ST494MA, ST494MR, SW3044AT40, SW30554AT40
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Handle Type:
- Trip Lever
- UL Listed:
- No
- UPC:
- 739268294660
- WaterSense Labeled:
- Yes