Trip Lever in Polished Brass
Trip Lever in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- C404CUF, C404CUFG, CST404CEF, CST404CEFG, CST404CEFRG, ST403E, ST403ER
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Handle Type:
- Trip Lever
- Trip Lever Location:
- Right-Hand
- UPC:
- 739268334694