This product requires certification to purchase.

Trip Lever in Polished Chrome

TOTO

Trip Lever in Polished Chrome

  • Fast #
  • Part #TTHU084CP
  • Item #1664824
  • Manufacturer Part #THU084#CP
4.8 out of 5 Customer Rating
Brand image
TOTO

Trip Lever in Polished Chrome

  • Fast #
  • Part #TTHU084CP
  • Item #1664824
  • Manufacturer Part #THU084#CP
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Tank Lever from the Promenade Collection
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
BAA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Handle Type:
Trip Lever
Material:
Metal
UPC:
739268389144
WaterSense Labeled:
No