Trip Lever in Polished Chrome
Trip Lever in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- TMT1HNC Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- UPC:
- 739268133990
- WaterSense Labeled:
- Yes